Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 220M
Zoro # G7027023
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38mm
Product Information
- Brand Sunex
- MFR # 220M
- Zoro # G7027023
- UPC # 00044111298857
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 20mm |
Details
Socket Type | Standard Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Stndrd 6 Pnt Impact Socket, 1/2 In.Dr,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pistol Grip Air Gun, 4" Extension (52KD62)
- STARRETT Tool Post Holder, 1/4"X1-5/16" Post (PT11770A)
- DIABLO Universal Fit Diamond Grit Oscillating Blade for Grout (DOU16DGX)
- MICRO 100 Brazed Tool Bit, CR, 6 In L (CR-109)
- SUNEX 1/2" Drive Impact Socket 6 (236M)
- SUNEX 1/2" Drive Impact Socket 6 (214M)
- SUNEX 1/2" Drive Impact Socket 6 (224M)
- SUNEX 3/4" Drive Impact Socket 6 (0430)
- SUNEX 1/2" Drive Impact Socket 6 (0242)
- SUNEX 3/8" Drive Impact Socket 12 (310MZ)
- CRAFTSMAN Sockets, 1/2" Drive 27mm Metric Deep Imp (CMMT16087)
- Sunex Impact Sockets