Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 218UM
Zoro # G7026929
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Universal Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 68mm
Product Information
- Brand Sunex
- MFR # 218UM
- Zoro # G7026929
- UPC # 00860216114089
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 68mm |
Size | 18mm |
Details
Socket Type | Universal Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Universal Joints |
Description
Std 6Pnt Unvrsl Impct Socket,1/2 In.Dr,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-ON 12PC Jumbo Hex Key Set (92155)
- CLE-LINE 29PC 118° Heavy-Duty Cobalt Hex Shank Jobber Drill Set Cle-Line 1804 Straw HSS-CO 1/16-1/2x1/64 (C10629)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-10)
- WESTWARD Flare Nut Wrench, Head Size 3/8" x 7/16" (5MR55)
- SUNEX 1/2" Drive Impact Socket 6 (214UM)
- SUNEX 1/2" Drive Impact Socket 6 (221UM)
- SUNEX 1/2" Drive Impact Socket 6 (216UM)
- SUNEX 1/2" Drive Impact Socket 6 (219MD)
- SUNEX 3/8" Drive Impact Socket 6 (322MD)
- SUNEX 1" Drive Deep 6PT Impact Socket, 33mm (533MD)
- TEKTON 1/2 Inch Drive x 11/32 Inch Deep 6-Point Impact Socket (SID23009)
- Sunex Sockets & Ratchets