Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 218D
Zoro # G7024619
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 78mm
Product Information
- Brand Sunex
- MFR # 218D
- Zoro # G7024619
- UPC # 00794777650031
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 9/16" |
Details
Socket Type | Deep Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pnt,1/2 In.Dr,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .6255 HSS Straight Shank Chucking Reamer (DWRR.6255)
- VEGA Hex L-Key (Long), 5/16 (H2064L)
- STANLEY 21 oz. Soft Face Dead Blow Hammer. 12 7/8 in L, 1 3/4 in Face Dia, Steel, Orange (57-543)
- PROTO Combination Flare Nut Wrench, L 8-11/16" (J3756)
- SUNEX 1/2" Drive Impact Socket 6 (216D)
- SUNEX 1/2" Drive Impact Socket 6 (240D)
- SUNEX 1/2" Drive Impact Socket 6 (234D)
- SUNEX 1" Dr. SAE & Metric Heavy Duty Wheel Impact Socket (5690A)
- SUNEX 3/4" Drive Impact Socket 6 (472D)
- SUNEX 1/2" Drive Impact Socket 6 (230MD)
- PROTO 1/2 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (J7424MT)
- Sunex Sockets & Ratchets