Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 216MD
Zoro # G7025949
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
Product Information
- Brand Sunex
- MFR # 216MD
- Zoro # G7025949
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 16mm |
Details
Socket Type | Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Deep 6Pt Impact Socket,1/2 In.Dr,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.027 In, 1/2 x 12 In (667-27)
- MELIN TOOL CO Carbide GP End Mill Ball 5/64X3/16, Number of Flutes: 2 (AMG-402-1/2-B-ALTIN)
- VAUGHAN Split Head Hammer, 16 oz., 11" L (SH125)
- MAKITA Cb-124 Carbon Brush Cb-124 Set Of 2 (CB124)
- SUNEX 3/4" Drive Impact Socket 6 (4826C)
- SUNEX 3/8" Drive Impct Socket 6 (317UMD)
- SUNEX 1/2" Drive Impact Socket 12 (216Z)
- SUNEX 3/8" Drive Impact Socket 12 (310MZ)
- SUNEX 3/8" Drive Impact Socket 6 (317MD)
- SUNEX 1/2" Drive Impact Socket 6 (225MD)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 6-Point Impact Socket (SID23025)
- Sunex Impact Sockets