Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 12
Mfr # 217ZM
Zoro # G7016359
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 40mm
Product Information
- Brand Sunex
- MFR # 217ZM
- Zoro # G7016359
- UPC # 00613364182178
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 40mm |
Size | 17mm |
Details
Socket Type | Standard Impact |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,Stand,12 pt.,1/2 In.Dr,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° 1/4 Reduced Shank Drill Chicago-Latrobe 239 Steam Oxide HSS RHS/RHC 7/16 (56328)
- FEIN Drilling And Holemaking, SAFETY COVER (69908120276)
- WALTER SURFACE TECHNOLOGIES Felt Disc (07T450)
- CEDARBERG Opti-Shield, 12" X 12", Polycarbonate, OSHA (8550-255)
- SUNEX 1/2" Drive Impact Socket 12 (236ZM)
- SUNEX SKT 1/2" DR 9/16" FEMALE SOCKET IMP (SU218FP)
- SUNEX 1/2" Drive Impact Socket 6 (219MD)
- SUNEX Internal Star Impact Socket T45, 3/8"Dr (3670S6)
- SUNEX 1" Drive Impact Socket 6 (588D)
- SUNEX 3/4" Drive Impact Socket 6 (436MD)
- CRAFTSMAN Sockets, 3/8" Drive 5/8" SAE Deep Impact (CMMT15896)
- Sunex Impact Sockets