Shop All Impact Socket Sets
Sunex
1/2" Drive Drive Impact Socket Set, Metric, 26 pcs
Mfr # 2645
Zoro # G2313059
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Number of Pieces 26
Product Information
- Brand Sunex
- MFR # 2645
- Zoro # G2313059
- UPC # 613364079676
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Number of Pieces | 26 |
Item | Drive Impact Socket Set |
Description
Drive Metric Impct Sckt Set,1/2 In.,26 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut, 1018 Steel, 1 in. Base (41410T)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 11mm (80623)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 3/4-10UNC (342704)
- BON TOOL Bon 82-912 Spiked Roller 13/16", Plastic 9" With Handle (82-912)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 19 pcs (2640)
- SUNEX Tools 3/8 in. Drive 25-Piece SAE Master Impact Socket Set (3325)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 39 pcs (2698)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 29 pcs (4695)
- SUNEX 3/8" Drive Master Impact Socket Set, 42 pcs (3342)
- SUNEX 3/4" Drive Deep Impact Socket Set, Metric, 17 pcs (4686)
- WILLIAMS 3/8" Drive Deep Impact Socket Set, 12 pcs (WS-12-12)
- Sunex Sockets & Ratchets