Shop All Impact Socket Sets
Sunex
1/2" Drive Deep Thin Wall Flip Impact Socket Set, SAE, Metric, 4 pcs
Mfr # 2724
Zoro # G7047877
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE, Metric
- Finish Chrome
- SAE or Metric SAE, Metric
- Number of Pieces 4
Product Information
- Brand Sunex
- MFR # 2724
- Zoro # G7047877
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE, Metric |
Finish | Chrome |
SAE or Metric | SAE, Metric |
Number of Pieces | 4 |
Includes | (4) 1/2" Drive Deep Thin Wall Flip Impact Socket Set: 3/4" x 13/16", 7/8" x 15/16", 19mm x 21mm |
Item | Deep Thin Wall Flip Impact Socket Set |
Material | Molybdenum Alloy Steel |
Description
Deep Thin Wall Flp Impct Socket Set,4PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 3 Insert Bit x 1-1/4" - 5/16 H (230P3F)
- SUPERCUT 78-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (208627)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589046)
- SLICE General Purpose Fixed Blade Straight Safety Cutter (00200)
- SUNEX 1/2" Drive Drive Impact Socket Set, Metric, 26 pcs (2645)
- SUNEX 1/4" Drive Master Impact Socket Set, SAE, Metric, 74 pcs (1874)
- SUNEX 1/4" Drive Drive Mstr Impact Socket Set, 48 pcs (1848)
- SUNEX 3/8" Drive 10 Pc. Metric Univ. Impact Socket Set delete 6 pt. (3657)
- SUNEX ® Tools 48-Piece 1/4 in. Drive, Impact Socket Master Set (1848)
- SUNEX 3/8" Drive Master Impact Socket Set, 42 pcs (3342)
- SUNEX Sunex Tools 2639 10 PC. 1/2" Drive 6MM-19MM Metric Impact Hex Driver Set W/ Blow Molded Case (2639)
- Sunex Impact Socket Sets