Shop All Impact Socket Sets
Sunex
1/2" Drive Deep Impact Socket Set, SAE, 39 pcs
Mfr # 2668
Zoro # G2450877
product price: $208.00
/ea
Free Shipping & Returns
$208.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Black
- SAE or Metric SAE
- Number of Pieces 39
Product Information
- Brand Sunex
- MFR # 2668
- Zoro # G2450877
- UPC # 613364006740
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Finish | Black |
SAE or Metric | SAE |
Number of Pieces | 39 |
Item | Deep Impact Socket Set |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-11' 6)
- DRILL AMERICA #12-24 HSS Combined Drill Bit & Tap (Drap) (DWT12-24DRAP)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (F5036AQF)
- EAZYPOWER Insert Power Bit, 3.0mm, 2" (19275)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 13 pcs (3358)
- SUNEX SKT SET 1/2" DR 10 PC HEX DRIVER IMP (SU2639)
- SUNEX 3/4" Drive Impact Hex Driver Set, SAE (4506)
- SUNEX 3/8" Drive 51 Piece Metric Impact Socket Set (3351)
- SUNEX 3/8" Drive Master Impact Socket Set, SAE (3325)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 39 pcs (2668)
- GREY PNEUMATIC 3/8" Drive Standard Length Impact Set, Metric, 13 pcs (1203M)
- Sunex Impact Socket Sets