Shop All Impact Socket Sets
Sunex
1/2" Drive Deep Impact Socket Set, SAE, 13 pcs
Mfr # 2651
Zoro # G2451148
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 13
- Includes (13) 1/2" Drive 6Point Deep Fractional SAE Impact Socket Set: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; Heavy Molded Storage Tray
Product Information
- Brand Sunex
- MFR # 2651
- Zoro # G2451148
- UPC # 613364226513
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 13 |
Includes | (13) 1/2" Drive 6Point Deep Fractional SAE Impact Socket Set: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; Heavy Molded Storage Tray |
Item | Deep Impact Socket Set |
Material | Chrome Molybdenum Alloy Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 7/8-12 NS Hand Tap H4 4 Flt Taper (013054AS)
- CLE-LINE 26PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC A-Z (C21158)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 12592 (12592)
- BON TOOL Bon 14-256 Shovel, Round Point 27" D Wood Handle (14-256)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 14 pcs (4638)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 17 pcs (4685)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 13 pcs (3675)
- SUNEX 3/8" Drive Unv Imp Sckt Set, SAE, 12 pcs (3690)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 13 pcs (2651)
- SUNEX ® Tools 8-Piece 1/2 in. Drive Deep 12-Point Spindle Nut Impact Socket Set (2835)
- STEELMAN 6-Point Impact Socket Set (79278)
- Sunex Impact Socket Sets