Shop All Impact Sockets
Sunex
1/2" Drive Deep Impact Socket Set Chrome
Mfr # 2820
Zoro # G7017007
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 19
- Includes (19) 1/2" Drive 12-Point Fractional SAE Fractional Deep Impact Socket Set: 3/8", 7/16", 1/2", 9/16", 5/8",11/16", 3/4", 13/16", 7/8", 15/16",1", 1-1/16", 1-1/8", 1-3/16", 1-1/4",1-5/16", 1-3/8", 1-7/16", 1-1/2"
Product Information
- Brand Sunex
- MFR # 2820
- Zoro # G7017007
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 19 |
Includes | (19) 1/2" Drive 12-Point Fractional SAE Fractional Deep Impact Socket Set: 3/8", 7/16", 1/2", 9/16", 5/8",11/16", 3/4", 13/16", 7/8", 15/16",1", 1-1/16", 1-1/8", 1-3/16", 1-1/4",1-5/16", 1-3/8", 1-7/16", 1-1/2" |
Material | Molybdenum Alloy Steel |
Item | Deep Impact Socket Set |
Finish | Chrome |
Description
Impct Sckt,Deep,SAE,12 pt,1/2 In.Dr,19 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun Attachment, Shrink Tubing, 3/4 In (A-160-HG)
- ZORO SELECT Head Set, 10-24, 1.75in, SSG-802 (HS-1024)
- APEX TOOL GROUP Mm 8" Bolt Cutter (213219)
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 6 1/4 in, , Num. of pieces:13 (MLDK1)
- SUNEX 1" Drive Impact Socket 6 (560D)
- SUNEX 3/8" Drive Impact Socket 6 (318MD)
- SUNEX Stubby Hex Impact Driver, 3/8"Dr, 6mm L (364606)
- SUNEX 3/8" Drive Impact Socket 6 (310M)
- SUNEX SKT 1/2" DR 5/8" FEMALE PIPE PLUG IMP (SU220FP)
- SUNEX 1/2" Drive Impact Socket 6 (217MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1011FP)
- Sunex Impact Sockets