Shop All Impact Sockets
Sunex
1/2 Drive 43 Piece Metric Master Impact Socket Se
Mfr # 2569
Zoro # G4645156
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 43
Product Information
- Brand Sunex
- MFR # 2569
- Zoro # G4645156
- UPC # 613364132807
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 43 |
Item | Master Impact Socket Set |
Description
1/2 Drive 43 Piece Metric Master Impact Socket Se
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECIPRO TOOLS 3 Pc Sanding And Cleaning Kit for Reciprocating Saw (RCT-3PC-SCK)
- ALDEN Drill/Extractor Tool, #2 Size, #8 Cap (1647P)
- PALADIN TOOLS Pro-Grip Cutter, Dual Contour Cable Cutt (PA1179)
- EKLIND Metric Plain Ball Hex Key, 10 mm Tip Size, 9 in Long, 5 in Short, 2 PK (64890)
- SUNEX 1/2" Drive Impact Socket 6 (220MD)
- SUNEX SKT 1/2" DR 1-5/8" DEEP IMP (SU252D)
- SUNEX Deep Flip Impact Socket 3/4"X13/16", 1/2" Drive (SUN2701)
- SUNEX 1/2" Drive Wall Whl Protct Imp Socket (2849)
- SUNEX 1/2" Drive Impact Socket 6 (223MD)
- SUNEX 3/8" Drive Impact Socket 6 (315MD)
- SUNEX 1/2" Drive Deep Impact Socket Set Chrome (2820)
- Sunex Sockets & Ratchets