Shop All Impact Sockets
Sunex
1" Drive Impact Socket 6
Mfr # 588D
Zoro # G7022668
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 124mm
Product Information
- Brand Sunex
- MFR # 588D
- Zoro # G7022668
- UPC # 00613364805886
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 124mm |
Size | 2-3/4" |
Details
Socket Type | Deep Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Deep 6 Pnt Impact Socket,1 In.Dr,2-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- STANLEY ENGINEERED FASTENING Complete Gage, Steel, M3X0.5 (4624-3)
- S&G TOOL AID TERMINAL CRIMPER PROF RATCHETING (SG18900)
- WARWOOD TOOL 60 Pinch Point Crow Bar (16070)
- SUNEX 1" Drive Impact Socket 6 (5100D)
- SUNEX 1" Drive Impact Socket 6 (552D)
- SUNEX 1" Drive Impact Socket 6 (554D)
- SUNEX 1/2" Drive Impact Socket 6 (221M)
- SUNEX 1/4" Drive Impact Socket 6 (810M)
- SUNEX 3/4" Drive Impact Socket 6 (0434)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014D)
- Sunex Sockets & Ratchets