Shop All Impact Sockets
Sunex
1" Drive Impact Socket 6
Mfr # 541MD
Zoro # G7022677
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 90mm
Product Information
- Brand Sunex
- MFR # 541MD
- Zoro # G7022677
- UPC # 00613364905418
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 90mm |
Size | 41mm |
Details
Socket Type | Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Deep 6 Pnt Impact Socket,1 In.Dr,41mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 3/16x5/8x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-322)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (35508)
- GREY PNEUMATIC SKT 1/2" DRIVE X 29MM STANDARD - 12 POIN (GP2129M)
- SUNEX 1" Drive Impact Socket 6 (536MD)
- SUNEX 1/2" Drive Impact Socket 6 (225M)
- SUNEX 1/2" Drive Impact Socket 6 (234M)
- SUNEX SKT SET 3/4 "DR 17PC HD SAE IMP (1"-2") (SU4683)
- SUNEX 1/2" Drive Impact Socket 6 (254D)
- SUNEX 3/8" Drive Impact Socket 6 (36488)
- PROTO 1/2 in Drive Flex Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (J75279P)
- Sunex Sockets & Ratchets