Shop All Impact Sockets
Sunex
1" Drive Impact Socket 6
Mfr # 536MD
Zoro # G7022412
product price: $29.05
/ea
$29.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 90mm
Product Information
- Brand Sunex
- MFR # 536MD
- Zoro # G7022412
- UPC # 00613364905364
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 90mm |
Size | 36mm |
Details
Socket Type | Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Deep 6 Pnt Impact Socket,1 In.Dr,- 36mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7-1/4" Circular Saw Blades (DWA171440)
- DRILL AMERICA #30 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP30)
- APEX TOOL GROUP 5/16 Full Polish Comb Wrench 6 Pt (81769)
- PROTO Red Canvas 10-Pocket Tool Roll (J25TR28C)
- SUNEX 1" Drive Impact Socket 6 (541MD)
- SUNEX 1/2" Drive Impact Socket 6 (0230)
- SUNEX 1/2" Drive Impact Socket 6 (214UM)
- SUNEX 1/2" Drive Impact Socket 6 (254D)
- SUNEX 3/4" Drive Impact Socket 6 (450722)
- SUNEX 1/4" Drive Impact Socket 6 (808MDMG)
- WESTWARD 1/2 in Drive Impact Socket 17 mm Size 6 pt Deep Depth, Black Oxide (4LXK3)
- Sunex Impact Sockets