Shop All PAPR Accessories
Sundstrom Safety
Welding Shield, Universal Size
Mfr # SR 59008
Zoro # G2850191
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With SR584
- Material Glass
- Standards NIOSH Approved
- Size Universal
- Includes Fixed Welding Lens, Shade 8
Product Information
- Brand Sundstrom Safety
- MFR # SR 59008
- Zoro # G2850191
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
For Use With | SR584 |
Material | Glass |
Standards | NIOSH Approved |
Item | Lens |
Includes | Fixed Welding Lens, Shade 8 |
Color | Black |
Brand and Series | Sundstrom SR 584 |
Series | SR 584 |
Description
Lens, SR 584, For Use With SR584, Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 60" L x PVC, 1" Thick (621S3060BY)
- ACCUFORM Traffic Cone Top Warning Sign (FBC764)
- MASTER LOCK Ball Valve Lockout, Fits Sz 3/8 to 4 In (468L)
- MICROFLEX MidKnight PF Nitrile Exam Small, 100PK (MK-296-S)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0805)
- SUNDSTROM SAFETY Welding Shield, Universal Size (SR 59010)
- SUNDSTROM SAFETY Protect Film for Hood Visor, PK12 (SR 522)
- SUNDSTROM SAFETY Sundstrom® Peel Offs For SR 570, Transparent, Pack of 10 (T06-0601)
- SUNDSTROM SAFETY Welding Shield, Universal Size (T06-4009)
- SUNDSTROM SAFETY PAPR Battery, Lithium Ion, 3.6Ah (SR 502)
- GVS-RPB RPB Safety PX5 Breathing Tube (04-831)
- Sundstrom Safety Masks & Respiratory Protection