Shop All Reusable Respirators
Sundstrom Safety
Sundstrom® Dust, Mold & Particulate Kit, L, 1 Each, H05-8921L
Mfr # H05-8921L
Zoro # G105294998
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sundstrom Safety
- MFR # H05-8921L
- Zoro # G105294998
- UPC # 7392203010959
- Country of Origin Unknown
- Category Reusable Respirators
Description
Sundstrom dust, mold & particulate kit, l, 1 each, h05-8921l complete respirator kit with a double-molded tpe half mask. Suitable for construction, sanding, clean-up and more. The sr 900 half mask is an air purifying respirator (apr) made of thermoplastic elastomer (tpe) and polypropylene(pp). The mask is equipped with two exhalation valves, which ensures very low exhalation resistance. The valve covers with partitions effectively protect the exhalation membrane against dust and paint mist. The material and pigment of the mask body are approved by fda and bga for foods, which minimizes the risk of contact allergies. The easily adjustable elastic head harness straps of the mask are designed as a v-shaped loop and have a large dished crown plate, which contributes towards a comfortable and safe fit. Suitable for construction, painting and more. Can be converted to a remote filter respirator by adding sr 905 system. Includes sr 900 large, (1) sr 510 p100, (5) sr 221 pre filter, pre-filter holder, cleaning wipe sr 5226, and sr 368 id tag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, S, PR (2052-S (7))
- HESKINS LLC Heskins "Watch Your Step" Anti Slip Stair Tread, Black/Yellow, 6" x 24" (3413015000610WUA)
- NMC Caution Hearing Protection Required Sign (CGA5PB)
- JUSTRITE Drum Spill Containment Pallet, 67 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene (28672)
- SUNDSTROM SAFETY Full Face Respirator Kit, Universal Size (H05-8621)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator, S/M (SR 100 S/M)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator, M/L (SR 100 M/L)
- SUNDSTROM SAFETY Full Face Respirator Kit, Universal Size (H05-8521)
- SUNDSTROM SAFETY Sundstrom® Safety Pro Pack SR 100, L/XL, 1 Each, (H05-5721L)
- SUNDSTROM SAFETY Full Face Respirator Kit, P100, Universal (H10-0018)
- 3M 3M™ Ultimate FX Full Face Respirator, S (FF-401)
- Sundstrom Safety Reusable Respirators