Shop All PAPR Accessories
Sundstrom Safety
PAPR Hood, Covers Neck/Shoulders
Mfr # SR 530
Zoro # G4535404
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With SR 500
- Lens Material CA
- Standards NIOSH Approved
- Material PVC Coated Fabric
- Includes APF 1000, Hood with Hose
Product Information
- Brand Sundstrom Safety
- MFR # SR 530
- Zoro # G4535404
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
For Use With | SR 500 |
Lens Material | CA |
Standards | NIOSH Approved |
Item | Hood |
Material | PVC Coated Fabric |
Includes | APF 1000, Hood with Hose |
Color | Blue |
Headgear Type | Hood |
Application | General Purpose |
System Type | PAPR System |
Brand and Series | Sundstrom Safety SR |
Series | SR |
Description
Hood, Hood, Headgear Size Universal, Includes APF 1000, Hood with Hose, PAPR System, SR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Security Sign, Black/White, 10 in. H, Text (U6-1236-RA_14X10)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 026-050, PK25 (23201)
- TILLMAN Glove, PR (1405S)
- PIG PIG Trough Style Roof Leak Diverter, 6 lb. (TLS560-TR)
- SUNDSTROM SAFETY Welding Shield, Universal Size (T06-4009)
- SUNDSTROM SAFETY Face Seal for Hard Shell Hood (SR 546)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, M/L (SR 520)
- SUNDSTROM SAFETY Sundstrom® Peel Offs For SR 570, Transparent, Pack of 10 (T06-0601)
- SUNDSTROM SAFETY PAPR Battery, Lithium Ion, 3.6Ah (SR 502)
- SUNDSTROM SAFETY Welding Shield, Universal Size (SR 59009)
- GVS-RPB RPB Safety Nova 2000 Nylon Respirator Cape (NV2002)
- Sundstrom Safety Masks & Respiratory Protection