Shop All PAPR
Sundstrom Safety
PAPR Fan Unit, Lithium Ion Battery
Mfr # SR 500
Zoro # G4618433
product price: $1,448.99
/ea
Free Shipping & Returns
$1,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Belt, HE Filters, Lithium Ion Battery
- For Use With Hoods SR 200, SR 520, SR 530, SR 540 and Filters SR 510, SR 710, SR 532, SR 533
- Standards NIOSH Approved
- Intrinsically Safe No
- Includes Breathing Tube No
Product Information
- Brand Sundstrom Safety
- MFR # SR 500
- Zoro # G4618433
- Country of Origin Sweden
- Category PAPR
Details
Includes | Belt, HE Filters, Lithium Ion Battery |
Item | PAPR Fan Unit |
For Use With | Hoods SR 200, SR 520, SR 530, SR 540 and Filters SR 510, SR 710, SR 532, SR 533 |
Standards | NIOSH Approved |
Intrinsically Safe | No |
Includes Breathing Tube | No |
Brand and Series | Sundstrom Safety SR 500 |
Series | SR 500 |
Includes Battery | Yes |
Includes Blower | Yes |
Includes Headgear | No |
Blower Mount | Belt-Mount |
Battery Chemistry | Lithium Ion |
Battery Run Time | 45 min to 2 hr |
Maximum Operating Temperature | 55 Degrees C |
System Type | PAPR System |
Includes Cartridges | Yes |
Application | General Purpose |
Color | Black/Blue |
Minimum Operating Temperature | -10 Degrees C |
NIOSH Rating | P100 HEPA Filtration |
Color Code | Blue |
Description
PAPR Fan Unit, SR 500, Includes Belt, HE Filters, Lithium Ion Battery, Belt-Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, XXL (1830-XXL)
- OCCUNOMIX Hard Hat Cover, For Use With Hard Hats Yellow (V896-RY)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124388 (124388)
- MASTER MAGNETICS Magnetic Strip, Side Load (ZG40S3.5)
- SUNDSTROM SAFETY PAPR Kit with Hood, Covers Neck/Shoulders (H06-0921)
- SUNDSTROM SAFETY PAPR System, Belt-Mounted, Universal Size (SR 500/SR 580/SR 584)
- SUNDSTROM SAFETY PAPR Kit, Full Face Respirator, M/L (H06-0821)
- SUNDSTROM SAFETY Sundstrom® Safety Powered Air-Purifying Respirator Kit SR 500/530, Medium/Large, H06-0921 (H06-0921)
- SUNDSTROM SAFETY Sundstrom® Safety Powered Air-Purifying Respirator Kit SR 500/580, One-Size-Fits-All, H06-8121 (H06-8121)
- SUNDSTROM SAFETY PAPR Kit, Hood, M/L (H06-0621)
- ILC DOVER PAPR System, Universal, Polyester, NiMH (S-3000-02)
- Sundstrom Safety PAPR