Shop All Reusable Respirators
Sundstrom Safety
Full Face Respirator Kit, Universal Size
Mfr # H05-8621
Zoro # G8177793
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mask Size M
- Series SR 200
- Full Face Suspension Type 6 pt
- Cartridges Included AM, MA, P100
- Includes (1) Ammonia (AM), Methylamine (MA) Cartridge, (1) P100 Filter, (5) Prefilter, (1) Prefilter Holder, Cleaning Wipe, ID Tag
Product Information
- Brand Sundstrom Safety
- MFR # H05-8621
- Zoro # G8177793
- Country of Origin Sweden
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Series | SR 200 |
Full Face Suspension Type | 6 pt |
Cartridges Included | AM, MA, P100 |
Includes | (1) Ammonia (AM), Methylamine (MA) Cartridge, (1) P100 Filter, (5) Prefilter, (1) Prefilter Holder, Cleaning Wipe, ID Tag |
Item | Full Face Respirator Kit |
Head Harness Material | Polyester Mesh |
Respirator Connection Type | Fixed |
Configured For | Cartridges |
Facepiece Material | Silicone |
Standards | NIOSH 42 CFR Part 84 |
Number of Cartridges Included | 2 |
Number of Suspension Points | 6 |
NIOSH Rating | Ammonia (AM), Methylamine (MA), P100 |
Description
Full Face Respirator Kit, SR 200 Series, M, Cartridges Included Yes, Includes (1) Ammonia (AM), Methylamine (MA) Cartridge, (1) P100 Filter, (5) Prefilter, (1) Prefilter Holder, Cleaning Wipe, ID Tag, Facepiece Material Silicone, Respirator Connection Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Bifocal Reading Glasses, Diopter +2.0 (SF420AF)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551F0003YL)
- AZUSA SAFETY Raptor 13 ga. ANSI A4 Cut Resistant Gloves, Sandy Foam Nitrile Palm Coating, TPR Hand Protection, L (RAPCR5)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator Kit, M/L (Pro Pack M/L)
- SUNDSTROM SAFETY Half Mask Respirator, L/XL Size, Black (H01-2821)
- SUNDSTROM SAFETY Half Mask Respirator Kit, S/M (H10-0015)
- SUNDSTROM SAFETY Respirator Kit, DMP, S/M (H05-6821S)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator, M/L (SR 100 M/L)
- SUNDSTROM SAFETY Sundstrom™ SR200 Full Face Respirator Kit, M/L (Pro Pack SR 200)
- 3M Hlf Msk Resp 7503, L, Cart, OV, P100, PK2 (3PB41-4JG10)
- Sundstrom Safety Masks & Respiratory Protection