Shop All Shears, Pruners & Loppers
Suncast
Suncast SG1600 14 x 18 in. No. 12 Grain Scoop
Mfr # 628576
Zoro # G403955775
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Suncast
- MFR # 628576
- Zoro # G403955775
- Country of Origin United States
- Category Shears, Pruners & Loppers
Description
Suncast Corporation manufactures home and outdoor storage products in the United States. It offers resin sheds, deck boxes, hose reels, and patio accessories, as well as garden products. Suncast Corporation was founded in 1984 and is based in Batavia, Illinois. Accessories and products to assist in organizing gardens and back yards. Includes lockers, sheds, and storage bins. Features
- No. 12 Grain Scoop.
- No Stick Graphite Poly Blade Smooth 1.25 in. Diameter Resin Steel Core Handle.
- 46 in. Overall Length.
- Size - 14 x 18 in.
- Dimension - 2.42 x 46 x 14 in.
- Item Weight - 4.33 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Arm-Brake Assembly (4893)
- STENS Walker 5705-4 Medium-Lift Blade 355-032 (355-032)
- JACCARD Jaccard 201403 Ready 2 Grill Cedar Planks Large - Per 1 (201403)
- STENS Deck Wheel Kit For Hustler Most Zero-Turns 788166; 210-050 (210-050)
- FELCO Felco Hand Pruner (FELCO 12)
- ARS ARS LongReach Loppers (LP-18515)
- ARS Replacement Blade Pivot Bolt Set for ARS Telescoping Pruning Shears (SP-ZR334)
- JAMESON FG Series Tree Pruner and Pole Saw Kit (FG-6PKG-7)
- KENYON Bypass Lopper, 29", Steel Handle, 11/2" (41411)
- KINSMAN Kinsman 39 x 3 in. Everedge Lawn Edging; Slate - Pack of 5 (eveds3)
- CORONA TOOLS Hedge Shear, 10" (HS 6960)
- Suncast Lawn & Garden Tools