Shop All Landscape Edging
Suncast
Suncast rp BSE10TG Suncast Border Stone Edging
Mfr # 7224694
Zoro # G904110369
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Suncast
- MFR # 7224694
- Zoro # G904110369
- UPC # 44365010106
- Country of Origin China
- Category Landscape Edging
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Versatile connections create many landscaping designs
- Easy to install
- Border stone appearance
- Color Family: Light Taupe-Gray
- Edging Material: Resin
- Product Type: Lawn Edging
- Edging Length: 10 ft.
- Hardware Included: No
- Attachable: Yes
- Dimension: 9" H x 14" W x 8.5" L
- Weight: 4.44
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Elegant Heavy Duty Barbecue Grill, 59"x27"x42" (LBB612942)
- JED POOL TOOLS Tools Pool Vacuum (30-162)
- RUBBERMAID COMMERCIAL Infinity Cigarette Receptacle, 19/32 gal., Silver (FG9W3200SSBLA)
- APACHE PW Gun Kit, 2600 PSI (99023677)
- SUNCAST Lawn Edging (PCE2040)
- SUNCAST Splash Block (SB24)
- SUNCAST 12 in. L X 5.75 in. H Resin Brown Decorative Garden Border (BSE10BR)
- SUNCAST 12 Bord Stone Edging (BSE10TG)
- SUNCAST 4Pk Mtl Stake (SS400)
- SUNCAST Suncast 24 L X 20.5 in. H Resin White Garden Fence (GVF24)
- DIMEX EdgePro Steel Anchoring Stake, Box of 100 (1901)
- Suncast Landscaping Materials