Shop All Shears, Pruners & Loppers
Suncast
Suncast FSE10LT 10 ft. Tan Flagstone Edging
Mfr # 841833
Zoro # G403999106
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Suncast
- MFR # 841833
- Zoro # G403999106
- Country of Origin United States
- Category Shears, Pruners & Loppers
Description
Suncast Corporation manufactures home and outdoor storage products in the United States. It offers resin sheds, deck boxes, hose reels, and patio accessories, as well as garden products. Suncast Corporation was founded in 1984 and is based in Batavia, Illinois. Accessories and products to assist in organizing gardens and back yards. Includes lockers, sheds, and storage bins. Features
- Light Tan Flagstone Edging
- Five 24 in. Sections Of Edging
- Easy To Install
- No Digging
- 10 ft.
- Easy To Connect.
- Dimension - 7 x 13.4 x 7.5 in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNATRAP Dynatrap Uv Repl Bulb 9W (21050)
- MAKITA Cordless Brush Cutter (XRU16Z)
- JACKS IMPORTS Soft Jointed Rubber Covered Dee Ring Bit 5-1/2" (25759-5-1/2)
- LEGACY GARDEN HOSE FLEXZILLA 3/4" X 75' (LMHFZG675YW)
- SHERRILL INC. Silky Bigboy Folding Saw, 360MM, Large Teeth (354-36)
- SILKY SAWS Silky Scabbard Only for HAYATE 20ft (370-04-01)
- FELCO Felco Leather Pruner Holster (FELCO 912)
- FELCO Sharpening, Stone (FELCO 902)
- RUGG 4 in. Carbon Steel Bypass Pruners (PB474A-B)
- CORONA TOOLS Heavy-Duty Grass Shear, 5-1/4 in L Blade, Carbon Steel Blade (GS 3750D)
- BLACK & DECKER 20V MAX* Lithium Pole Pruning Saw - Battery and Charger Not Included (LPP120B)
- Suncast Shears, Pruners & Loppers