Shop All Garden Hoses
Suncast
Suncast 7604135 150 ft. Free Standing Hideaway Hose Cart with Hose Guide; Brown
Mfr # 7604135
Zoro # G103922237
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Suncast
- MFR # 7604135
- Zoro # G103922237
- UPC # 44365023533
- Country of Origin China
- Category Garden Hoses
Description
This hose real is also highly portable with its telescoping handle and 7" wheels. Easily wind your hose evenly on your reel with the Smart Trak Hose Guide.
Features- Free Standing Hideaway Hose Cart with Hose Guide
- Color: Brown
- Material: Plastic
- Dimension: 26-1/2" W x 20" D x 18-1/4" H
- Hose Capacity: 150'
- Winding Reel Type: Free Standing
- Style: Hideaway
- Leader Hose not included
- Size: 150'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PRODUCTSRP GT 14 WHT Vict Bracket (85014GT)
- STENS 5/32" Chainsaw File For Stihl Oem : 5605 773 4012 (700-149)
- ZIPPO 12-Hour Refillable Hand Warmer, High Polish Chrome (40323)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- SUNCAST Suncast SFB200B Hose Reel Cart, Resin, Light Taupe/Mocha (SFB200B)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Green (423H93)
- ZERO-G Teknor Apex 100 ft. Gray Wall Mounted Hose Hanger (HM-100)
- EMSCO GROUP 100ft Expandable Hose with Spray Nozzle, Will Not Kink, Lightweight, Easy to Store (1535-100-1)
- CONTINENTAL Garden Hose, 5/8" ID x 25 ft., Black (CWH058-25MF-G)
- FLEXON HOSE FARM / RANCH 5/8 IN X 100 FT (FA58100CN)
- CONTINENTAL Water/Garden Leader Hose (CWH075-06FF)
- Suncast Garden Hoses