Shop All Industrial Storage Cabinets
Suncast
Stationary Storage Cabinet, 40 in W x 20 1/4 in D x 80 1/4 in H, Gray
Mfr # BMCCPD8004
Zoro # G5757459
product price: $378.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$378.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 40 in
- Material Resin
- Assembled/Unassembled Unassembled
Product Information
- Brand Suncast
- MFR # BMCCPD8004
- Zoro # G5757459
- UPC # 044365050058
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 40 in |
Overall Height | 80 1/4 in |
Depth | 20-1/4 in |
Cabinet Height Range | Full Height |
Height | 80 1/4 in |
Width | 40 in |
Overall WxDxH | 40 in x 20 1/4 in x 80 1/4 in |
Overall Depth | 20 1/4 in |
Height of Cabinet | 80 1/4 in |
Depth of Cabinet | 20 1/4 in |
Width of Cabinet | 40 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Resin, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors Yes, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 20 1/4 in, Overall Height 80 1/4 in, Overall Width 40 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID DISH DRNR13.8X17.6 WH (6032-AR WHT)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 22 1/2 in L, Not Applicable W, 17 1/2 in H, 6 PK (DL93060CO)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478HG)
- ZORO SELECT Floor Protector Cap 1" x 1", 4PK (5GRR1)
- SUNCAST Wall Storage Cabinet, 30 in W x 12 in D x 30-1/4 in H, Resin, 1 Shelf (BMCCPD3000)
- SUNCAST Resin Wall Storage Cabinet, 30 in W, 30 1/4 in H, Stationary (BMC3000)
- SUNCAST Resin Storage Cabinet, Stationary (BMC8000)
- SUNCAST Resin Storage Cabinet, 30 in W, 36 in H, Stationary (BMC3600)
- SUNCAST Stationary Storage Cabinet, 30 in W x 20 1/4 in D x 36 in H, Resin, 2 Shelves (BMCCPD3600)
- SUNCAST Resin Storage Cabinet, 30 in W, 72 in H, Stationary (BMC7200)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-DS-248)
- Suncast Industrial Storage Cabinets