Shop All Slatwalls
This Product is Discontinued
Suncast
Slatwall, H 12, W 48, Gray, PK6 (Discontinued)
Mfr # SW04G
Zoro # G1202941
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 12 in
- Width 48"
- Overall Width 48 in
- Overall Depth 3/4 in
- Depth 3/4"
Product Information
Dimensions
Overall Height | 12 in |
Width | 48" |
Overall Width | 48 in |
Overall Depth | 3/4 in |
Depth | 3/4" |
Height | 12" |
Panel (H x W) | 12 in x 48 in |
Panel Height | 12 in |
Panel Width | 48 in |
Details
Item | Slatwall Panel |
Item - Slatwalls | Slatwall Panel |
Color | Gray |
Material | Resin |
Number of Slatwall Panels | 6 |
Slatwall Channel Spacing | 3 in |
Number of Hooks | 0 |
Number of Bins | 0 |
Assembled | Yes |
For Channel Spacing | 3 in |
Number of Panels | 6 |
Description
Slatwall Panel, Color Gray, Material Resin, Number of Bins 0, Number of Hooks 0, Number of Panels 6, 3/4 in Overall Depth, 12 in Overall Height, 48 in Overall Width, 12 in Panel Height, Panel Width 48 in, 3 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.