Shop All Sheds & Outdoor Storage
Suncast
Shed Accessory, 15 lb, O.L. 15", Resin
Mfr # BMSC2BK
Zoro # G010936907
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resin
- Color Black
- Overall Depth 15 in
- Overall Height 1 1/2 in
- Load Capacity 15 lb
Product Information
- Brand Suncast
- MFR # BMSC2BK
- Zoro # G010936907
- UPC # 044365029597
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Overall Depth | 15 in |
Overall Height | 1 1/2 in |
Overall Width | 15 in |
Overall Length | 15 in |
Details
Material | Resin |
Color | Black |
Item | Shed Accessory |
Load Capacity | 15 lb |
Finish | Unfinished |
Compatible Manufacturer Model Number | BMS8100, BMS8125, BMS8130, BMS8135, BMS8160, BMS8165, BMS8400, BMS8700, BMS8710, BMS8712 |
Compatible Brand and Series | Suncast |
Includes Mounting Hardware | Yes |
Product Type | Corner Shelf Shed Accessory |
Number of Shelves | 2 |
Description
Shed Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR BAR B Q PRODUCTS GZ Propane Tank Gauge (03003YTC)
- MARASTAR Golf Cart Tire, Rubber, Size 18x8.5 8-8.5 (20114)
- LOGO BRANDS Miami Dolphins Quad Chair (617-13Q-1A)
- WILCO Wilco 91004 Raccoon Lure Animal Traps (91004)
- SUNCAST 73 gal Resin Deck Box With Seat, Light Taupe (DB7500)
- SUNCAST DCK BOX W/SEAT GRY 22GAL (SS601ST)
- SUNCAST Outdoor Storage Shed, 67-1/2"x1-1/2 (BMS1250SB)
- SUNCAST Shed Accessory, 50 lb, O.L. 50", Resin (BMSASHELFK1)
- SUNCAST Shed Accessory, 50 lb, O.L. 67", Resin (BMSASHELFH2)
- SUNCAST Plastic Storage Cabinet, 20"x36", Silver (BMC3601)
- ARROW STORAGE PRODUCTS 8x4 Classic Steel Storage Shed, Charcoal (CLP84CC)
- Suncast Sheds & Outdoor Storage