Shop All Sheds & Outdoor Storage
Suncast
Resin Wicker Outdoor Screen Enclosure, Java
Mfr # FSW4423
Zoro # G7107217
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screen Enclosures
- Assembled/Unassembled Unassembled
- Material Resin
- Color Java
- Includes 5 Steel Posts and 4 Adjustable Panels
Product Information
- Brand Suncast
- MFR # FSW4423
- Zoro # G7107217
- UPC # 044365018782
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Overall Depth | 2 in |
Overall Width | 23" |
Overall Height | 44" |
Size | Single Panel Size: 23 in W x 2 in D x 44 in H |
Details
Type | Screen Enclosures |
Assembled/Unassembled | Unassembled |
Material | Resin |
Color | Java |
Includes | 5 Steel Posts and 4 Adjustable Panels |
Construction | Durable Resin |
Item | Wicker Outdoor Screen Enclosure |
Description
Wicker Outdoor Screen Enclosure,Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERHILL Underhill Gold Series ProSpray Thumb Control Spray Gun (NG250-P)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Goliath (56437)
- FRANKLIN SPORTS Yellow Synthetic Softballs 12 in. (1550D12)
- PLANO Guide Series Worm Wrap (PLABG100)
- SUNCAST 50 gal Resin Patio Storage Bench, Light Taupe (PB6700)
- SUNCAST Shed Accessory, 50 lb, O.L. 67", Resin (BMSASHELFH2)
- SUNCAST 34 cu ft Resin Horizontal Storage Shed, Vanilla/Stoney (BMS2500)
- SUNCAST Horizontal Storage Shed, Resin, 70 cu ft, Vanilla/Stoney/Black (BMS4700)
- SUNCAST Outdoor Storage Shed (BMS7780D)
- SUNCAST Outdoor Storage Shed, 40-1/4"x8-1/2 (BMS2500SB)
- ARROW STORAGE PRODUCTS 10x12 Classic Steel Storage Shed, Blue Grey (CLG1012BG)
- Suncast Sheds & Outdoor Storage