Shop All Industrial Storage Cabinets
Suncast
Resin Wall Storage Cabinet, 30 in W, 30 1/4 in H, Stationary
Mfr # BMC3000
Zoro # G8827743
original price:
$213.17
37% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Overall Width 30 in
- Material Resin
- Assembled/Unassembled Unassembled
- Door Type Standard
Product Information
- Brand Suncast
- MFR # BMC3000
- Zoro # G8827743
- UPC # 443650219048
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 30 in |
Overall Height | 30 1/4 in |
Depth | 12 in |
Height | 30 1/4 in |
Width | 30 in |
Overall WxDxH | 30 in x 12 in x 30 1/4 in |
Shelf WxD | 27 1/4 in x 9 3/4 in |
Shelf Depth | 9 3/4 in |
Height of Cabinet | 30 1/4 in |
Overall Depth | 12 in |
Width of Cabinet | 30 in |
Depth of Cabinet | 12 in |
Description
Wall Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Platinum/Slate, Cabinet Material Resin, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors Yes, Frame Assembled Unassembled, Load Capacity per Shelf 50 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 12 in, Overall Height 30 1/4 in, Overall Width 30 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Plug, Zinc Plated, Dia 2 In (VGRS200ZB)
- 80/20 FBHSCS & T-Nut, For 10S, PK15 (3321-15)
- LITTLE GIANT Bolted Workbenches, Stainless Steel, 72" W, 27" to 41" Height, 4000 lb., Straight (WSS2-3072-AH)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Putty (TA4R462472-07)
- SUNCAST Resin Storage Cabinet, 30 in W, 36 in H, Stationary (BMC3600)
- SUNCAST Resin Storage Cabinet, 30 in W, 72 in H, Stationary (BMC7200)
- SUNCAST Stationary Storage Cabinet, 30 in W x 20 1/4 in D x 36 in H, Resin, 2 Shelves (BMCCPD3600)
- SUNCAST Wall Storage Cabinet, 30 in W x 12 in D x 30-1/4 in H, Resin, 1 Shelf (BMCCPD3000)
- SUNCAST Stationary Storage Cabinet, 40 in W x 20 1/4 in D x 80 1/4 in H, Gray (BMCCPD8004)
- SUNCAST Resin Storage Cabinet, Stationary (BMC8000)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR362472-02)
- Suncast Industrial Storage Cabinets