Shop All Industrial Storage Cabinets
Suncast
Resin Storage Cabinet, Stationary
Mfr # BMC8000
Zoro # G9101041
original price:
$389.99
10% off
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$348.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 40 in
- Material Resin
- Assembled/Unassembled Unassembled
Product Information
- Brand Suncast
- MFR # BMC8000
- Zoro # G9101041
- UPC # 443650219116
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 40 in |
Overall Height | 80 1/4 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxDxH | 40 in x 20 1/4 in x 80 1/4 in |
Overall Depth | 20 1/4 in |
Height of Cabinet | 80 1/4 in |
Depth of Cabinet | 20 1/4 in |
Width of Cabinet | 40 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Platinum/Slate, Cabinet Material Resin, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors Yes, Frame Assembled Unassembled, Load Capacity per Shelf 75 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 20 1/4 in, Overall Height 80 1/4 in, Overall Width 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 11 7/8 in H, Red, 19 3/4 in L (QMS533RD)
- 80/20 Double Tube, Clamp, 3/8" (2508)
- VELOX Machine Guard Panel, 2.5 ft. W x 6 ft. H (X02866)
- DC CARGO 93in-102in E-Track Shoring Beam Cargo Bar For Trailer, Aluminum (AB102T)
- SUNCAST Resin Wall Storage Cabinet, 30 in W, 30 1/4 in H, Stationary (BMC3000)
- SUNCAST Stationary Storage Cabinet, 40 in W x 20 1/4 in D x 80 1/4 in H, Gray (BMCCPD8004)
- SUNCAST Wall Storage Cabinet, 30 in W x 12 in D x 30-1/4 in H, Resin, 1 Shelf (BMCCPD3000)
- SUNCAST Stationary Storage Cabinet, 30 in W x 20 1/4 in D x 36 in H, Resin, 2 Shelves (BMCCPD3600)
- SUNCAST Resin Storage Cabinet, 30 in W, 36 in H, Stationary (BMC3600)
- SUNCAST Resin Storage Cabinet, 30 in W, 72 in H, Stationary (BMC7200)
- GLOBAL INDUSTRIAL Unassembled Wardrobe Cabinet, 36x18x72, Gray (270031GY)
- Suncast Industrial Storage Cabinets