Shop All Industrial Storage Cabinets
Suncast
Resin Storage Cabinet, 30 in W, 72 in H, Stationary
Mfr # BMC7200
Zoro # G8827761
original price:
$271.99
15% off
new price: $228.99
/ea
Item requires special delivery charges. A $111.00 per item surcharge will be applied.
$228.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 30 in
- Material Resin
Product Information
- Brand Suncast
- MFR # BMC7200
- Zoro # G8827761
- UPC # 443650218980
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 30 in |
Overall Height | 72 in |
Depth | 20-1/4 in |
Cabinet Height Range | Full Height |
Width | 30 in |
Height | 72 in |
Overall WxDxH | 30 in x 20 1/4 in x 72 in |
Height of Cabinet | 72 in |
Overall Depth | 20 1/4 in |
Depth of Cabinet | 20 1/4 in |
Width of Cabinet | 30 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Platinum/Slate, Cabinet Material Resin, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors Yes, Frame Assembled Unassembled, Load Capacity per Shelf 75 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 20 1/4 in, Overall Height 72 in, Overall Width 30 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 16 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-16-IND)
- AKRO-MILS Black Plastic Divider, Divider W (41410)
- ZORO SELECT 3 mil Clear Pallet Cover, 68 in W, 65 in D, 87 in L (2EWJ9)
- RUBBERMAID COMMERCIAL Round Storage Container, 12 qt, PK6 (FG572600WHT)
- SUNCAST Resin Storage Cabinet, Stationary (BMC8000)
- SUNCAST Wall Storage Cabinet, 30 in W x 12 in D x 30-1/4 in H, Resin, 1 Shelf (BMCCPD3000)
- SUNCAST Stationary Storage Cabinet, 40 in W x 20 1/4 in D x 80 1/4 in H, Gray (BMCCPD8004)
- SUNCAST Resin Wall Storage Cabinet, 30 in W, 30 1/4 in H, Stationary (BMC3000)
- SUNCAST Stationary Storage Cabinet, 30 in W x 20 1/4 in D x 36 in H, Resin, 2 Shelves (BMCCPD3600)
- SUNCAST Resin Storage Cabinet, 30 in W, 36 in H, Stationary (BMC3600)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S24A-ME)
- Suncast Industrial Storage Cabinets