Shop All Industrial Storage Cabinets
Suncast
Resin Storage Cabinet, 30 in W, 36 in H, Stationary
Mfr # BMC3600
Zoro # G8827752
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 30 in
- Material Resin
Product Information
- Brand Suncast
- MFR # BMC3600
- Zoro # G8827752
- UPC # 443650218812
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 30 in |
Overall Height | 36 in |
Depth | 20-1/4 in |
Cabinet Height Range | Desk or Table Height |
Width | 30 in |
Height | 36 in |
Overall WxDxH | 30 in x 20 1/4 in x 36 in |
Height of Cabinet | 36 in |
Overall Depth | 20 1/4 in |
Depth of Cabinet | 20 1/4 in |
Width of Cabinet | 30 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Platinum/Slate, Cabinet Material Resin, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors Yes, Frame Assembled Unassembled, Load Capacity per Shelf 75 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 20 1/4 in, Overall Height 36 in, Overall Width 30 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTEX Luggage Rack Rectangular, Blck W/Out Bac (JYL-710PCH)
- GROVES Single Sided Mobile Ready Rack, Chrome, 21 in D, 74 in H (MSS-4/18)
- SIMPSON STRONG-TIE HURRICANE TIE H1 (H1)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Gray, 14 in L (SSB443GY)
- SUNCAST Resin Storage Cabinet, 30 in W, 72 in H, Stationary (BMC7200)
- SUNCAST Stationary Storage Cabinet, 30 in W x 20 1/4 in D x 36 in H, Resin, 2 Shelves (BMCCPD3600)
- SUNCAST Resin Storage Cabinet, Stationary (BMC8000)
- SUNCAST Stationary Storage Cabinet, 40 in W x 20 1/4 in D x 80 1/4 in H, Gray (BMCCPD8004)
- SUNCAST Resin Wall Storage Cabinet, 30 in W, 30 1/4 in H, Stationary (BMC3000)
- SUNCAST Wall Storage Cabinet, 30 in W x 12 in D x 30-1/4 in H, Resin, 1 Shelf (BMCCPD3000)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x60 3 Door, Unassembled, Blue (652061BL)
- Suncast Industrial Storage Cabinets