Shop All Lawn & Garden Hose Reels
This Product is Discontinued
Suncast
Portable Hose Cart, Resin, 15 In. Dia. (Discontinued)
Mfr # JTT175D
Zoro # G2495446
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Hose Storage Type Hose Reel Cart
- Construction Resin
- Color Taupe
- Hose Cap. 1/2-In. I.D. 215 ft
Product Information
- Brand Suncast
- MFR # JTT175D
- Zoro # G2495446
- UPC # 044365007717
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Wheel Dia. | 7 in |
Reel Width | 8 1/4 in |
Cart Height | 32 1/2 in |
Reel Dia. | 15 in |
Overall Dimensions | 21 1/4 in L x 24 1/4 in W x 32 1/2 in H |
Overall Width | 24 1/4 in |
Swivel Outlet Size | 1 in |
Swivel Inlet Thread Size | 3/4 in - 11 1/2 |
Reel Diameter | 15 in |
Handle Length | 18 in |
Swivel Inlet Size | 1 in |
Wheel Diameter | 7 in |
Leader Hose Length | 6 ft |
Overall Height | 32 1/2 in |
Overall Length | 21 1/4 in |
Swivel Outlet Thread Size | 3/4 in - 11 1/2 |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 175 ft (5/8 in I.D.), Maximum Operating Pressure 150 psi, Reel Material Resin, Reel Color Tan, Hose Reel Type Hose Reel Cart, Includes Hose No, Overall Height 32 1/2 in, Overall Length 21 1/4 in, Overall Width 24 1/4 in, Includes Gooseneck No, Enclosed No, Swivel Outlet Gender Male, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 3/4 in - 11 1/2, Swivel Inlet Gender Male
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.