Shop All Sheds & Outdoor Storage
Suncast
Outdoor Storage Shed
Mfr # BMS7780D
Zoro # G810045533
product price: $999.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$999.00
Free 30-Day Returns
Key Features
- Material Plastic Resin
- Color Peppercorn
- Outside Width 86.5 inches
- Includes Pad-Lockable Doors (Padlock Not Included), 4 Large transom windows providing natural light to interior, functional vents for air circulation, full steel skeleton frame for maximum strength under heavy snow loads.
- Inside Depth 87.5 in
Product Information
- Brand Suncast
- MFR # BMS7780D
- Zoro # G810045533
- UPC # 44365028088
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Width | 86.5 inches |
Inside Depth | 87.5 in |
Outside Length | 49.6 in |
Details
Material | Plastic Resin |
Capacity | 317 Cubic Feet |
Color | Peppercorn |
Includes | Pad-Lockable Doors (Padlock Not Included), 4 Large transom windows providing natural light to interior, functional vents for air circulation, full steel skeleton frame for maximum strength under heavy snow loads. |
Features | All-Weather Construction, water resistance and UV Protection |
Application | Outdoor Storage |
Description
Featuring 317 cubic feet of storage space, steel frame structure and multi-wall resin panels provide maximum strength and durability, even under heavy snow loads. Sturdy double-doors allow acess to items easily, and doors are padlock ready for added secur
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS 10 ft x 12 ft Tarp, Polyethylene (101-1012)
- BULLDOG WINCH Drain Plug, Replacement for 80058x series coolers (80069)
- PATIO MASTERRP FS Naples 60 Din Table (BLK00912H01)
- POOL CENTRAL Pool Central 32591341 Corner Swimming Pool Vacuum Brush Head with Adjustable Vacuum Ring (32591341)
- SUNCAST 2-DOOR CABINET GRAY 3.5ft (BMOC4100CG)
- SUNCAST Outdoor 4 Panel Screen Enclosure, Resin, 44 in H, White (FS4423)
- SUNCAST SHELF KIT RESIN GRAY 50in. (BMSASHELFH2)
- SUNCAST 54 cu ft Resin Vertical Storage Shed, Sand/Mustang (BMS5700)
- SUNCAST 73 gal Resin Deck Box With Seat, Light Taupe (DB7500)
- SUNCAST Suncast® Horizontal Storage Shed, 53"W x 32-1/2"D x 45-1/2"H (BMS3400)
- ARROW STORAGE PRODUCTS 10x8 Select Steel Storage Shed, Charcoal (SCG108CC)
- Suncast Sheds & Outdoor Storage