Shop All Lawn & Garden Hose Reels
Suncast
Garden Hose Reel, Cabinet, 12 in, Resin
Mfr # WST150J
Zoro # G3160309
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wheels 2
- Reel Width 8 in
- Features Easily Mobility with Telescoping Handle and Large Wheels, Brass Connections Provide Leak-Free Guarantee and Resist Cross-Threading and Corrosion
- Wheel Type Plastic
- Cart Height 20 in
Product Information
- Brand Suncast
- MFR # WST150J
- Zoro # G3160309
- UPC # 044365025865
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Reel Width | 8 in |
Cart Height | 20 in |
Overall Length | 26 1/2 in |
Overall Width | 20 in |
Reel Diameter | 12 in |
Swivel Outlet Thread Size | 3/4 in - 11 1/2 |
Overall Dimensions | 26 1/2 in L x 20 in W x 18 1/4 in H |
Wheel Diameter | 7 in |
Leader Hose Length | 6 ft |
Overall Height | 18 1/4 in |
Swivel Inlet Thread Size | 3/4 in - 11 1/2 |
Handle Length | 18 in |
Swivel Inlet Size | 1 in |
Swivel Outlet Size | 1 in |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 150 ft (5/8 in I.D.), Maximum Operating Pressure 150 psi, Reel Material Resin, Reel Color Brown, Hose Reel Type Hose Reel Cabinet, Includes Hose No, Overall Height 18 1/4 in, Overall Length 26 1/2 in, Overall Width 20 in, Includes Gooseneck No, Enclosed Yes, Swivel Outlet Gender Male, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 3/4 in - 11 1/2, Swivel Inlet Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE Hardware Pack, for SHLV01 (SJ-SHLV01-HP)
- SOLO Replacement Solo Plunger (4074256)
- MUTUAL INDUSTRIES 21" Domestic Tarp Strap 50C (14979-21)
- HIGH COUNTRY PLASTICS Hanging Feeder Hardware Kit, (HG-Kit)
- SUNCAST Garden Hose Reel, Wall Mount, 12 in, Resin (TSA100M)
- SUNCAST Garden Hose Reel, Cart, 15 in, Resin (JNF175B)
- SUNCAST Garden Hose Reel, Wall Mount, 15 in, Resin (SWA100)
- SUNCAST 150 ft. Gray In Ground Hideaway Hose Reel (PDH150P)
- SUNCAST HOSE CART W/GUIDE 225' (CPLSMT200WDJ)
- SUNCAST Hose Hideaway, Resin, 15 In. Dia. (STB200B)
- EMSCO GROUP Expandable Hose Hider, Expandable Hose Storage Pot, Rustic Terracotta (1580W-1)
- Suncast Watering & Irrigation