Shop All Lawn & Garden Hose Reels
This Product is Discontinued
Suncast
Free Standing Hose Reel, Plastic, 17 In. (Discontinued)
Mfr # RSH125D
Zoro # G2801285
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Storage Type Hose Reel Cabinet
- Construction Plastic
- Color Taupe
- Features Hands-Free Rewinding At The Flip of A Lever, Smart Trak Hose Guide Tracks, Water-Powered
- Hose Cap. 3/4-In. I.D. 90 ft
Product Information
- Brand Suncast
- MFR # RSH125D
- Zoro # G2801285
- UPC # 044365016863
- Country of Origin Unknown
- Category Lawn & Garden Hose Reels
Dimensions
Cart Height | 19 3/4 in |
Reel Width | 7 in |
Reel Dia. | 17 in |
Swivel Outlet Thread Size | 3/4 in - 11 1/2 |
Overall Width | 13 in |
Swivel Outlet Size | 1 in |
Overall Height | 19 3/4 in |
Leader Hose Length | 6 ft |
Swivel Inlet Size | 1 in |
Overall Length | 20 3/4 in |
Overall Dimensions | 20 3/4 in L x 13 in W x 19 3/4 in H |
Swivel Inlet Thread Size | 3/4 in - 11 1/2 |
Reel Diameter | 17 in |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 125 ft (5/8 in I.D.), Maximum Operating Pressure 150 psi, Reel Material Resin, Reel Color Tan, Hose Reel Type Free Standing Hose Reel, Includes Hose No, Overall Height 19 3/4 in, Overall Length 20 3/4 in, Overall Width 13 in, Includes Gooseneck No, Enclosed Yes, Swivel Outlet Gender Male, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 3/4 in - 11 1/2, Swivel Inlet Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.