Shop All Patio Club Chairs & Chaise Lounges
Suncast
Elements Ice Cube Adirondack Chair with Storage
Mfr # BMAC1000CB
Zoro # G310395756
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Modern Plastic Wood Grain Texture
- Material Plastic
- Overall Length 30 in
- Color Ice Cube
- Overall Width 30 in
Product Information
- Brand Suncast
- MFR # BMAC1000CB
- Zoro # G310395756
- UPC # 44365030616
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 30 in |
Overall Width | 30 in |
Depth | 32.5 in |
Details
Finish | Modern Plastic Wood Grain Texture |
Material | Plastic |
Color | Ice Cube |
Capacity | Interior capacity of 8.5 gallons |
Item | Outdoor Furnitire |
Shape | Adirondack Chair |
Features | Modern Wood Grain texture, durable multi-wall construction for strength and stablity, convenient built-in storage provides space for cushions and other outdoor accessories, comfortable and ergonomic friendly, 375 lbs., weight capacity, UV Resistant, |
For Use With | Suncast Elements Collection Series |
Description
Elements Ice Cube Adirondack Chair with storage features wood grain texture and convenient built-in storage provides space for cushions and outdoor accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Soteria Grey RainProof Patio Round Table Set Cover, 108"x108" (RTR108108)
- MTD Knob-Height Adjust (720-04130)
- GARDENWARE Tru-Pro Level Head Rake (GA1258729)
- KOHLER Kit Repair Service Gasket (24 757 38-S)
- SUNCAST Elements Rocking Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMRC1020)
- SUNCAST Elements Ice Cube Rocking Chair with Storage (BMRC1001)
- SUNCAST Elements Dove Gray Rocking Chair with Storage (BMRC1000)
- SUNCAST Elements Dove Gray Adirondack Chair with Storage (BMAC1000DG)
- SUNCAST Elements Adirondack Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMAC1020)
- SUNCAST Elements Dove Gray Club Chair with Storage (BMCC1800DG)
- FLASH FURNITURE Brown Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-BR-GG)
- Suncast Patio Furniture