Shop All Patio Club Chairs & Chaise Lounges
Suncast
Elements Dove Gray Rocking Chair with Storage
Mfr # BMRC1000
Zoro # G610395753
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 29.75 in
- Material Plastic
- Capacity Interior capacity of 7 gallons
- Finish Modern Plastic Wood Grain Texture
- Color Dove Gray
Product Information
- Brand Suncast
- MFR # BMRC1000
- Zoro # G610395753
- UPC # 44365030180
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 29.75 in |
Overall Width | 29.75 in |
Depth | 35 in |
Details
Material | Plastic |
Item | Outdoor Furnitire |
Capacity | Interior capacity of 7 gallons |
Finish | Modern Plastic Wood Grain Texture |
Color | Dove Gray |
For Use With | Suncast Elements Collection Series |
Shape | Rocking Chair |
Features | Modern Wood Grain texture, durable multi-wall construction for strength and stablity, convenient built-in storage provides space for cushions and other outdoor accessories, comfortable and ergonomic friendly, 375 lbs., weight capacity, UV Resistant, |
Description
Elements Dove Gray Rocking Chair with storage features modern wood grain design and convenient built-in storage space for cushoins and outdoor accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO MARINE Weather Seal - 10'L x "W x "H - Black (V30-0202B10-1)
- FELCO One-Hand, Pruning Shear (FELCO 9)
- MTD Handle Asm-Pto (683-04754-0637)
- WAVE7 Wave7 INDBCS200 Indiana University Billiard Cue Stick (INDBCS200)
- SUNCAST Elements Adirondack Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMAC1020)
- SUNCAST Elements Dove Gray Club Chair with Storage (BMCC1800DG)
- SUNCAST Elements Rocking Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMRC1020)
- SUNCAST Elements Adirondack Glider with Storage and Two-Tone Dove Gray and Ice Cube collection (BMGL1020)
- SUNCAST Elements Ice Cube Adirondack Chair with Storage (BMAC1000CB)
- SUNCAST Elements Dove Gray Adirondack Chair with Storage (BMAC1000DG)
- FLASH FURNITURE Natural Rattan Rope Chairs & Lt Gray Cushions, PK 2 (TW-VN015-15-NAT-LGY-GG)
- Suncast Patio Club Chairs & Chaise Lounges