Shop All Industrial Storage Cabinets
Suncast
Wall Storage Cabinet, 30 in W x 12 in D x 30-1/4 in H, Resin, 1 Shelf
Mfr # BMCCPD3000
Zoro # G5757495
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30 in
- Material Resin
- Assembled/Unassembled Unassembled
- Door Type Standard
- Color Dark Gray
Product Information
- Brand Suncast
- MFR # BMCCPD3000
- Zoro # G5757495
- UPC # 044365050065
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 30 in |
Overall Height | 30 1/4 in |
Depth | 12 in |
Width | 30 in |
Height | 30 1/4 in |
Overall WxDxH | 30 in x 12 in x 30 1/4 in |
Depth of Cabinet | 12 in |
Height of Cabinet | 30 1/4 in |
Width of Cabinet | 30 in |
Overall Depth | 12 in |
Description
Wall Cabinet, Cabinet Color Dark Gray, Cabinet Material Resin, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Frame Assembled Unassembled, Load Capacity per Shelf 50 lb, Lock Type Padlock Hasp, Number of Shelves 1, Overall Depth 12 in, Overall Height 30 1/4 in, Overall Width 30 in, Audit Trail Storage None, Number of Doors 2, Shelf Adjustability Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 6 in H, Clear, 23 5/8 in L (30014SCLAR)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, Green, 7 3/8 in L (QUS220GN)
- PIPELINE PACKAGING HDPE Tub, White, 64 oz. (07-05-081-00023)
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPF3)
- SUNCAST Stationary Storage Cabinet, 40 in W x 20 1/4 in D x 80 1/4 in H, Gray (BMCCPD8004)
- SUNCAST Resin Wall Storage Cabinet, 30 in W, 30 1/4 in H, Stationary (BMC3000)
- SUNCAST Resin Storage Cabinet, 30 in W, 72 in H, Stationary (BMC7200)
- SUNCAST Resin Storage Cabinet, 30 in W, 36 in H, Stationary (BMC3600)
- SUNCAST Resin Storage Cabinet, Stationary (BMC8000)
- SUNCAST Stationary Storage Cabinet, 30 in W x 20 1/4 in D x 36 in H, Resin, 2 Shelves (BMCCPD3600)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2442PY)
- Suncast Industrial Storage Cabinets