Shop All Utility Carts
Suncast Commercial
Heavy Duty Utility Cart, Plastic, 2 Shelves, 500 lb.
Mfr # PUCSD2645
Zoro # G8913025
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34.81"
- Overall Length 48.78"
- Overall Width 26-1/2"
- Material Plastic
- Color Black
Product Information
- Brand Suncast Commercial
- MFR # PUCSD2645
- Zoro # G8913025
- UPC # 044365051802
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 34.81" |
Overall Length | 48.78" |
Overall Width | 26-1/2" |
Top Shelf Height | 37-1/4" |
Shelf Length | 45-1/2" |
Caster Dia. | 5" |
Shelf Width | 26" |
Description
Utility Cart,Heavy Duty,26"x45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR 18 In Belt for 6 Ft Slider Slider Bed (BGP18X12'-6" CLIPPER)
- VESTIL OH Load Lift Adjust, 4000 lb Capacity Cap (OLA-4-42)
- CORDAGE SOURCE 28766 Rope 1/4X1200 Manila (MTF04-N)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG1626SP1S)
- SUNCAST COMMERCIAL Heavy Duty Utility Cart, Plastic, 2 Shelves, 500 lb (PUCHD2645)
- SUNCAST COMMERCIAL Heavy Duty Utility Cart, Plastic, 2 Shelves, 500 lb. (PUCHD1937)
- ZORO SELECT Steel Instrument Cart with Flush Metal Shelves, Flat, 2 Shelves, 1,200 lb (IC24368SPN95)
- R&B WIRE PRODUCTS Utility Cart, Steel, 2 Shelves, 40 lb (500)
- LUXOR 3-SHELF UTILITY CART (HE40-B)
- LUXOR Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 2 Shelves (TC12-B)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- Suncast Commercial Utility Carts