Shop All Utility Carts
Suncast Commercial
Heavy Duty Utility Cart, Plastic, 2 Shelves, 500 lb
Mfr # PUCHD2645
Zoro # G8913007
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34.81"
- Overall Length 48.78"
- Overall Width 26-1/2"
- Material Plastic
- Color Black
Product Information
- Brand Suncast Commercial
- MFR # PUCHD2645
- Zoro # G8913007
- UPC # 044365052854
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 34.81" |
Overall Length | 48.78" |
Overall Width | 26-1/2" |
Shelf Width | 26" |
Caster Dia. | 5" |
Top Shelf Height | 37-1/4" |
Shelf Length | 45-1/2 in |
Description
Utility Cart,Heavy Duty Plus,26"x45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Nylon, Twisted, 37/64 In. dia., 525ftL (12U292)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (1VW58)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 10000 lb., Lift 20 ft. (OZ050-20CHOP)
- BAUER LADDER Outside Spreader Kit for 8' Bauer Fiberglass / Aluminum Stepladders (07065)
- SUNCAST COMMERCIAL Heavy Duty Utility Cart, Plastic, 2 Shelves, 500 lb. (PUCHD1937)
- SUNCAST COMMERCIAL Heavy Duty Utility Cart, Plastic, 2 Shelves, 500 lb. (PUCSD2645)
- METRO Utility Cart with Antimicrobial Deep Lipped Plastic Shelves, Plastic (Shelf), Flat, 2 Shelves (BC2030-2DMB)
- HONEYWELL Wheel Cart, 20.3"L x 17-1/2"W x 4.3"H (1108C)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (TC11-B)
- AMGOOD 3 Shelf Stainless Steel Tubular Utility Cart. 18 in. x 28 in. Metal Cart with Handle (CART-TUC-1828-Z)
- PAKE HANDLING TOOLS Plastic Utility Cart, 550 lb. Cap, 34.5" x 16.7", 2 Shelves (PAKPP05)
- Suncast Commercial Utility Carts