Shop All Storage Building Hardware
Suncast
Ceiling Storage Rack, Adjustable
Mfr # MCS4545
Zoro # G2084747
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Height 16 1/2 to 27 in
- Width 45 in
- Depth 45 in
- Load Capacity (Lb.) 250
Product Information
- Brand Suncast
- MFR # MCS4545
- Zoro # G2084747
- UPC # 044365015767
- Country of Origin China
- Category Storage Building Hardware
Dimensions
Height | 16 1/2 to 27 in |
Width | 45 in |
Depth | 45 in |
Overall Width | 45 in |
Overall Depth | 45 in |
Overall Height | 27 in |
Overall Length | 45 in |
Details
Item | Ceiling Storage Rack |
Type | Adjustable |
Load Capacity (Lb.) | 250 |
Capacity (Cu.-Ft.) | 31.6 |
Material | Steel |
Color | Black |
Includes | Hardware for Installation |
Product Type | Loft Shelf |
Method of Construction | Welded |
Compatible Brand and Series | Suncast |
Number of Shelves | 1 |
Load Capacity | 250 lb |
Includes Mounting Hardware | Yes |
Finish | Powder-Coated |
Shelf Type | Wire |
Description
Loft Shelf, Overall Depth 45 in, Overall Height 27 in, Overall Width 45 in, Overall Length 45 in, Black, Powder-Coated, Steel, Includes Mounting Hardware Yes, Number of Shelves 1, Load Capacity 250 lb, Shelf Type Wire, Method of Construction Welded, Compatible Brand and Series Suncast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES 35 3/4 in W, 29 3/4 in H, (5) Tier, (5) Wide (19158-25ARC)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 4 1/8 in W, 3 in H, Black, 5 3/8 in L (QUS210BR)
- SSI SCHAEFER Hang & Stack Storage Bin, Plastic, 6 3/16 in W, 5 5/8 in H, Blue, 19 11/16 in L (LF200606.0BL1)
- PLANO Adjustable Compartment Box with 12 to 36 compartments, Plastic, 5" H x 12 in W (112300)
- CARGOLOC Kayak Storage Straps, Wall Mount, 100 lb. (32507)
- PORTA-FAB Optional Window, H 36 In, W 48 In (FW-TEMP)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- ZORO SELECT Foundation Kit, for 13X115, 13X116, 13X117 (13X122)
- ARROW STORAGE PRODUCTS Floor Kit (FDN1014)
- ARROW STORAGE PRODUCTS Floor Kit (FDN109)
- Suncast Storage Building Hardware