Shop All Carts, Caddies & Accessories
Suncast
Amenity Bag for Hskpng Cart, 19.21x19.55"
Mfr # HKCBAG01
Zoro # G8391820
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.21"
- Length 19.55"
- Handle Material None
Product Information
- Brand Suncast
- MFR # HKCBAG01
- Zoro # G8391820
- UPC # 044365052403
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Width | 19.21" |
Length | 19.55" |
Details
Item | Amenity Bag for Hskpng Cart,19.21x19.55" |
Handle Material | None |
Description
Amenity Bag for Hskpng Cart,19.21x19.55 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Universal Crevice Nozzle, w/1-7/8 Hose (19-1400)
- PARTNERS BRAND Box of Terry Cloth Rags, 14" x 17", White, 170/Case, 25 Lbs/Case (BR113)
- NILFISK ATTIX 33 Dust Extractor Shop Vacuum, 1-1/4" Hose Dia., PTFE (107412120)
- MALISH Sanitary Squeegee, 20", Blue, Rubber Blade, PK 6 (83620)
- SUNCAST Caddy, 11.385" W x 16.598" L x 7" H (HKCCADDY6)
- SUNCAST Housekeeping Cart, Premium, 360 deg. Castr (HKC2000)
- SUNCAST Standard Towel Bag, 12.09x15.24x29.95" (HKCBAG05)
- SUNCAST Compact Hkc Standard Cart (HKCCT100)
- SUNCAST Deck Box Pepprcrn 50Gl (DB5025P)
- SUNCAST Suncast Carry Caddy for Suncast Commercial Housekeeping Carts (HKCCADDYD)
- MILLER MFG Duratote Box PURPLE (1143-PU)
- Suncast Carts, Caddies & Accessories