Shop All Sheds & Outdoor Storage
This Product is Discontinued
Suncast
206 cu ft Resin Storage Shed, Vanilla/Stoney/Slate (Discontinued)
Mfr # BMS8400
Zoro # G0693169
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Storage Shed
- Assembled/Unassembled Unassembled
- Material Resin
- Capacity 206 cu ft
- Color Vanilla/Stoney
Product Information
- Brand Suncast
- MFR # BMS8400
- Zoro # G0693169
- UPC # 044365020600
- Country of Origin Unknown
- Category Sheds & Outdoor Storage
Dimensions
Inside Height | 100 1/2 in |
Inside Depth | 44 in |
Inside Width | 93 in |
Overall Depth | 4 ft 3/4 in |
Door Opening Height | 72 in |
Door Opening Width | 60 in |
Overall Height | 8 ft 7 in |
Overall Width | 8 ft 4-1/2 in |
Nominal Size | 206 cu. ft. |
Interior Height | 8 3/8 ft |
Interior Width | 7 3/4 ft |
Nominal Exterior Width | 8.4 ft |
Nominal Exterior Height | 8.6 ft |
Nominal Exterior Depth | 4.1 ft |
Interior Depth | 3 5/8 ft |
Overall Exterior WxDxH | 8.4 ft x 4.1 ft x 8.6 ft |
Door Opening HxW | 72 in x 60 in |
Inside WxDxH | 7 3/4 ft x 3 5/8 ft x 8 3/8 ft |
Inside Length | 7 3/4 ft |
Description
Outdoor Storage Shed, Vanilla, Door Opening Height 72 in, Door Opening Width 60 in, Nominal Exterior Depth 4.1 ft, Nominal Exterior Width 8.4 ft, Nominal Exterior Height 8.6 ft, Wall Material Resin, Roof Material Steel, Storage Capacity 206 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 3 5/8 ft, Fire Rating Not Rated, Lockable Yes, Interior Height 8 3/8 ft, Interior Width 7 3/4 ft, Includes Floor Yes, Hinged, Number of Air Vents 2, Number of Doors 2, Number of Shelves 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.