Shop All Universal Remotes
This Product is Discontinued
Sunbritetv
TV Dust Cover, Waterproof, 46", Gray (Discontinued)
Mfr # SB-DC461NA
Zoro # G8955816
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 46 in TV
- Type Waterproof
- Includes Instructions, Warranty
- Material polypropylene
- Width 46"
Product Information
- Brand Sunbritetv
- MFR # SB-DC461NA
- Zoro # G8955816
- UPC # 626570609322
- Country of Origin United States
- Category Universal Remotes
Dimensions
Width | 46" |
Depth | 8" |
Height | 30" |
Details
For Use With | 46 in TV |
Item | Dust Cover |
Type | Waterproof |
Includes | Instructions, Warranty |
Material | polypropylene |
Color | Gray |
Description
Dust Cover, For Use With 46 in TV, Color Gray, Includes Instructions, Warranty, Material Polypropylene
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.