Shop All Tractor Rims & Wheels
Sunbelt
TIRE-WHEELBARROW, 4X6, 2 PLY 3.35" x13.7" x13.7"
Mfr # A-B1SB903
Zoro # G201290467
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sunbelt
- MFR # A-B1SB903
- Zoro # G201290467
- UPC # 80971108659
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE-WHEELBARROW, 4X6, 2 PLY, Web Notes: Carlisle Wheelbarrow rib tires are used for tasks where lawn carts, spreaders and wheelbarrows are, Web Notes: the equipment of choice., Dim A (1): 2, Includes: Tire only (does not include rim), Maximum Load: 330, Maximum PSI: 30, Mounted Diameter: 13.6, Mounted Width: 3.9, Ply: 2, Rim Width: 2.5, Tread Pattern: Wheelbarrow, Tread Style: Smooth Operators
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Tube Weld Yoke (w/o Bearing Groove) 3.5" x2.5" x2" (A-702-0600)
- PARKER Straight Union, 1/4 In., PK10 (32PTC-4)
- KEN-TOOL Thin-Wall Impact Socket Set (30259)
- JABSCO Mag Drive Centrifugal Pump - 21GPM - 110V AC (436981)
- SUNBELT TIRE-HD FIELD TRAX, AT22X12X8, 3 PLY 21.3" x21.3" x11.7" (A-B1TI704)
- SUNBELT TUBE-TIRE, STRAIGHT STEM, 13X6.5X6 8.6" x8.05" x3.85" (A-B1320170)
- SUNBELT TUBE-TIRE, STRAIGHT STEM, 16 X 6.50/7.50 - 8 8.9" x13.8" x3.45" (A-B1320420)
- SUNBELT TIRE-USA LOADER, 10X16.5, 10 PLY 10.75" x29.5" x29.5" (A-B1TI856)
- SUNBELT Demountable Rim, 6 7" x7" x5" (A-B1SB379)
- SUNBELT TIRE-ALL TRAIL I/II, 22X9.5X10, 4 PLY 22" x22" x9.5" (A-B155A3N1)
- A & I PRODUCTS Rim, Rear Wheel 8" x 24" 4 Loop 26" x26" x9.25" (A-RW08244)
- Sunbelt Tractor Rims & Wheels