Shop All Tractor Rims & Wheels
Sunbelt
TIRE-USA LOADER, 10X16.5, 10 PLY 10.75" x29.5" x29.5"
Mfr # A-B1TI856
Zoro # G701530438
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sunbelt
- MFR # A-B1TI856
- Zoro # G701530438
- UPC # 3325969792
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE-USA LOADER, 10X16.5, 10 PLY, Dim A (1): 58, Includes: Tire only (does not include rim), Maximum Load: 4720, Maximum PSI: 75, Mounted Diameter: 30.9, Mounted Width: 10.6, Ply: 10, Rim Width: 8.25, Tread Pattern: USA Loader, Tread Style: Skid Steer, Web Notes: This Carlisle tire features unique lug designs, heavy gauge side-walls, and premium materials. This, Web Notes: ensures optimum service life. Key sizes incorporate built-in rim guard for increased protection, Web Notes: against debris and lateral hazards. Use for skid steers, backhoes, and subcompact tractors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 87386500 Tractor Hood Gas Strut Fits Magnum 215 245 255 275 305 335 Plus (SHG90-0031-RAP)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 10-5/8" W (SJ1329)
- TITAN Locking Pressure Regulator W/ Gauge, 1/4" (TIT19303)
- ANCOR Black 1 AWG Battery Cable - Sold By The Foot (1150-FT)
- SUNBELT TIRE, 18 x 8.50 - 8, 4 PLY, SU05 TURF 17" x17" x8" (A-B1SUT404)
- SUNBELT TIRE- HP FIELD TRAX, 24X12X12, 2 PLY 24" x24" x11.6" (A-B1560366)
- SUNBELT TUBE-TIRE, STRAIGHT STEM, 16 X 6.50/7.50 - 8 8.9" x13.8" x3.45" (A-B1320420)
- SUNBELT TIRE, 4.80 - 8, 2 PLY, P605 STUD 16" x16" x3.25" (A-B1SUT127)
- SUNBELT TIRE, 4.8 - 8, 2 PLY, SU12 TURF 16" x16" x3.5" (A-B1SUT45)
- SUNBELT ATV Bead Breaker 4.4" x26.7" x3.25" (A-B1109ATV)
- A & I PRODUCTS Rim, Rear Wheel 8" x 24" 4 Loop 26" x26" x9.25" (A-RW08244)
- Sunbelt Tractor Rims & Wheels