Shop All Tractor Rims & Wheels
Sunbelt
Tire, Carlisle, Golf Gliders - Links (18 x 8.5 x 8) 8.25" x16.5" x16.5"
Mfr # A-B1TI70
Zoro # G501530591
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sunbelt
- MFR # A-B1TI70
- Zoro # G501530591
- UPC # 3325939551
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
Tire, Carlisle, Golf Gliders - Links (18 x 8.5 x 8), Web Notes: The Carlisle Links is a premier tire for the golf cart market featuring a wide footprint, strong, Web Notes: sidewall and long wear rubber providing stability and durability., Dim A (1): 13.2, Includes: Tire only (does not include rim), Maximum Load: 815, Maximum PSI: 22, Mounted Diameter: 17.4, Mounted Width: 8.5, Ply: 4, Rim Width: 7, Tread Pattern: Links, Tread Style: Golf Gliders
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORIGINAL LISHI Original Lishi SC1 2-in-1 Pick (OLS-SC1-AG-5-PINS)
- KEN-TOOL Torque Extension 475 Ft/Lb - Yellow, M (30233)
- PARKER Male Connector, 1/4 x 3/8 In (VS68NTA-4-6)
- FIAMM AUTOMOTIVE HORN (72016)
- SUNBELT TIRE-ALL TRAIL I/II, 25X9X12, 4 PLY 25.6" x25.6" x9" (A-B1560443)
- SUNBELT Demountable Rim, 6 7" x7" x5" (A-B1SB379)
- SUNBELT TIRE, 18 x 9.50 - 8, 4 PLY, SU05 TURF 0" x0" x0" (A-B1SUT417)
- SUNBELT TIRE, 5.30/4.50 -6, 6 PLY, P606 SAWTOOTH 12" x7" x7" (A-B1SUT343)
- SUNBELT TIRE, 18 x 9.50 - 8, 2 PLY, SU12 TURF 16.25" x16.25" x8.5" (A-B1SUT01)
- SUNBELT Valve Stem, Long 1.2" x3.4" x3.6" (A-B1SB364)
- A & I PRODUCTS Rim, Front Wheel 6" x 14 15.5" x15.5" x7" (A-98A1466)
- Sunbelt Tractor Rims & Wheels