Shop All Tractor Rims & Wheels
Sunbelt
TIRE-ALL TRAIL I/II, 24X10.5X10, 4 PLY 10" x22" x22"
Mfr # A-B1TI804
Zoro # G601530422
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sunbelt
- MFR # A-B1TI804
- Zoro # G601530422
- UPC # 3325926041
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE-ALL TRAIL I/II, 24X10.5X10, 4 PLY, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance., Dim A (1): 18, Includes: Tire only (does not include rim), Maximum Load: 1490, Maximum PSI: 20, Mounted Diameter: 24.5, Mounted Width: 10.8, Ply: 4, Rim Width: 8, Tread Pattern: All Trail / All Trail II, Tread Style: ATV/UTV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, Gray (125108-001)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, High Temp (CPOTH38MM)
- TECHRON Complete Fuel System Cleaner, 20 oz. (65740)
- CURT Flat Cnnctr 5-Way Sckt w/60" Wires, 58530 (58530)
- SUNBELT TIRE-USA LOADER, 10X16.5, 10 PLY 10.75" x29.5" x29.5" (A-B1TI856)
- SUNBELT TIRE-ALL TRAIL I/II, 25X9X12, 4 PLY 25.6" x25.6" x9" (A-B1560443)
- SUNBELT TIRE, 4.00 - 6, 2 PLY, P301 RIB 6" x5" x5" (A-B1SUT903)
- SUNBELT TIRE, 4.10 - 4, 2 PLY, P606 SAWTOOTH 12" x6" x6" (A-B1SUT341)
- SUNBELT TIRE, 16 x 7.50 - 8, 4 PLY, SU05 TURF 24" x12" x12" (A-B1SUT402)
- SUNBELT TIRE, 18 x 9.50 - 8, 2 PLY, SU12 TURF 16.25" x16.25" x8.5" (A-B1SUT01)
- AFTERMARKET 15 x 450 Four 4 Bolt Rim 5 Bolt Circle 362 Pilot Hole (W51812)
- Sunbelt Tractor Rims & Wheels