Shop All Shears, Pruners & Loppers
Sunbelt
Saw Pruner Kit - Notch Sentei - 4 Section Telescoping Aluminum 21' 0" x0" x0"
Mfr # A-B1AB417739
Zoro # G401270009
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sunbelt
- MFR # A-B1AB417739
- Zoro # G401270009
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Description
Saw Pruner Kit - Notch Sentei - 4 Section Telescoping Aluminum 21', Dim C (3): [SECTIONS] 4, Blade: Hayauchi, Length: 8' to 21' (2,440 to 6,300 mm); maximum working reach is 25', Type: Pole Saw, Notes 3: Product applications include pruning and trimming, arborist, forestry, lawn and garden, Teeth: 5.5 teeth per inch (6.5 teeth per 30 mm), Weight: 6.9 pounds (3,140 grams) operating weight; 7.35 pounds (3,340 grams) weight with blade cover, Dim D (4): [BLADE LENGTH] 390 mm/15.4", Notes 2: Product applications include pruning, trimming, arborist, forestry, lawn and garden, Dim A (1): [EXT LENGHT] 21', Dim B (2): [STORED LENGTH] 95", Notes: Features Silky's aggressive yet smooth cutting blades with protective scabbards. Rigid aluminum, Notes: construction resists bending. Improved cam collar locks with rib lock protection. Abrasion, Notes: resistant, low profile grip for enhanced control and ergonomics during pruning. Quick connect saw, Notes: head - no tools needed., Web Notes: The Silky Hayauchi is the best-selling, professional, aluminum telescoping pole sale. The aluminum, Web Notes: alloy extension poles are oval shaped, providing precise control over the direction of the blade, Web Notes: giving strength and rigidity to the pole thus reducing being to the minimum. The base pole has a, Web Notes: pole-end shock absorber and comfortable rubberized over grip which ensures good hold and control., Web Notes: The blade with extra-large teeth can be adjusted to two different angles for lower or higher cutting, Web Notes: and features an upper and lower sickle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Fuel Line (07-261)
- JACKS IMPORTS Large Quilted Cooler Saddle Bag BLACK (34-BK)
- GLOBAL FLAGS UNLIMITED American Cotton Sewn Stick Flag with Spear 12"x18" (205718)
- ESPOMA LAND / SEA COMPOST 1 CU FT ORGANIC (LSC1)
- SUNBELT TELESCOPIC PRUNING PACKAGE 4.5" x6.75" x89.35" (A-B1PKG25)
- SUNBELT SAW-SILKY-ZUBAT-HAND SAW-10.6 16" x2" x1.5" (A-B1AB27027)
- SUNBELT PRUNER-MARVIN-QUICKCHANGE ADAPTER 10" x9" x1" (A-B1Z143)
- SUNBELT PRUNER-MARVIN-FEMALE POLE COUPLER 10" x3" x1" (A-B1ABZ126F)
- SUNBELT FRED MARVIN, 8' FIBERGLASS MID POLE 0" x0" x0" (A-B18FM)
- SUNBELT PRUNER-MARVIN-PULLEY ASSEMBLY 0" x0" x0" (A-B1Z115)
- CORONA TOOLS Razor Tooth Saw Blade For RS 7265 (AC 7265)
- Sunbelt Shears, Pruners & Loppers