Shop All Rope Grabs
Sunbelt
ROPEGRAB MINI, PIP PIN AXLE, 3/8-1/2 6" x4" x1"
Mfr # A-B1ABRP209A
Zoro # G801710822
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sunbelt
- MFR # A-B1ABRP209A
- Zoro # G801710822
- UPC # 50605082640
- Country of Origin United Kingdom
- Category Rope Grabs
Description
ROPEGRAB MINI, PIP PIN AXLE, 3/8-1/2, Notes 2: The included locking pin reduces the risk of undoing the system accidentally., Diameter: 3/8" - 1/2" (9mm - 13mm), Notes: This cam-loaded rope clamp features a removable axle and can be used to install or remove the clamp, Notes: at any point on the rope. This is perfect for temporary setups that need to be installed and, Notes: uninstalled frequently., Web Notes: The Small Pip-pin Rogegrab has a textile Pip-pin retention cord, (rather than a wire cord). The, Web Notes: textile cord allows for easy maneuvering of the pin and does not snag, or wear with sharp edges.
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
- SIGNMISSION OSHA Sign, 18" H, 24" W, Aluminum, NOTICE All Visitors Must Report To Main Office Sign, Landscape (OS-NS-A-1824-L-15237)
- GLOBAL VISION Safety Sunglasses Herc 5 Sm (HERC1YT)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (GWGN48100)
- SUNBELT ROPEGRAB MINI, FIXED AXLE, 3/8-1/2 6" x4" x2" (A-B1ABRP203A)
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8" (RF1315R)
- CONDOR Rope Grab, For Rope Size 5/8", Steel (30HG85)
- 3M DBI-SALA Rope Grab, For Rope Size 3/8", Stainless Steel (5000338)
- SAFEWAZE Rope Grab with Lifeline, For Rope Size 5/8", Zinc Plated Steel (FS700-25GA)
- GEMTOR Rope Grab, For Rope Size 5/8" to 3/4", Stainless Steel (VF505)
- FALLTECH Rope Grab with Lanyard, For Rope Size 5/8", Steel (45J303)
- Sunbelt Rope Grabs